Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, 0.375 in., TNMG, Carbide TNMG331ESE-AC8015P

Turning Insert, 0.375 in., TNMG, Carbide (Discontinued)

  • Mfr # TNMG331ESE-AC8015P
  • Zoro # G901014271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG331ESE-AC8015P
Zoro #
G901014271
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
TNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ESE
Grade
P15, P20
Insert Material
Carbide
ANSI Number
TNMG331ESE-AC8015P
Series
AC8000P
Relief Angle
0
Corner Angle
60
Chip Breaker
ESE

Description

TNMG331ESE Grade AC8015P Carbide Turning Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.