Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, 0.375 in., WNMG, Carbide WNMG333EME-AC8035P

Turning Insert, 0.375 in., WNMG, Carbide (Discontinued)

  • Mfr # WNMG333EME-AC8035P
  • Zoro # G001015529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EME-AC8035P
Zoro #
G001015529
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
WNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EME
Grade
P35, P25, P40
Insert Material
Carbide
Relief Angle
0
ANSI Number
WNMG333EME-AC8035P
Corner Angle
80
Series
AC8000P
Chip Breaker
EME

Description

COATED CARBIDE INSERT P30/P40 Grade, 0.1875 Thick,0.0469 Corner Radius, Trigon Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.