This item is Discontinued.

Sumitomo Turning Insert, 0.5 in., CNMG, Carbide CNMG434EGU-AC4010K

This item is Discontinued.

Sumitomo

Turning Insert, 0.5 in., CNMG, Carbide (Discontinued)

Mfr # CNMG434EGU-AC4010K
Zoro # G101013692
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG434EGU-AC4010K
Zoro #
G101013692
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
K10, K05, K10
Insert Material
Carbide
ANSI Number
CNMG434EGU-AC4010K
Relief Angle
0
Corner Angle
80
Series
AC4010K
Chip Breaker
EGU

Description

COATED CARBIDE INSERT K10 Grade, 0.1875 Thick,0.0625 Corner Radius, 80°Diamond Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.