This item is Discontinued.

Sumitomo Turning Insert, 0.625 in., CNMA, Carbide CNMA544-AC4010K

This item is Discontinued.

Sumitomo

Turning Insert, 0.625 in., CNMA, Carbide (Discontinued)

Mfr # CNMA544-AC4010K
Zoro # G301012792
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMA544-AC4010K
Zoro #
G301012792
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert
Insert Style
CNMA
Inscribed Circle
0.625 in.
Grade
K10, K05, K10
Insert Material
Carbide
Relief Angle
0
ANSI Number
CNMA544-AC4010K
Series
AC4010K
Corner Angle
80

Description

CNMA544 Grade AC4010K Carbide Turning Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.