Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., CCMA, 1, Carbide

  • Mfr # CCMA21.51-AC420K

  • Zoro # G6333026


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Diamond
Insert Style
CCMA
Inscribed Circle
0.25 in.
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMA21.51-AC420K
Zoro #
G6333026
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMA
Inscribed Circle
0.25 in.
Chip-Breaker
Yes
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CCMW060204
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CBN
Cutting Direction
Neutral
ANSI Number
CCMA21.51-AC420K
Cast Iron (K) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Relief Angle
7
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
ANSI Code
CCMA21.51
Chip-Breaker Style
Single
Shape
Rhombic
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application ISO Code
K10 - K20
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Material
Carbide
Style
CCMA
Application
Roughing
Series
AC420K
Corner Angle
80

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMA21.51, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.