Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide

  • Mfr # CCMT21.50.5ELU-AC6030M

  • Zoro # G6332938


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.25 in.
Insert Size
21.50.5
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.50.5ELU-AC6030M
Zoro #
G6332938
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT060202NLU
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT21.50.5ELU-AC6030M
Mounting Style
Screw-On
Steel (P) Compatibility
No
Relief Angle
7
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Shape
Rhombic
Finish - Machining
Absotech
Material - Machining
Carbide
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
ANSI Code
CCMT21.50.5ELU
Features
Fracture Resistant
Coating Process
CVD
Chip-Breaker Code
ELU
Insert Holding Type
Countersink Hole
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Material
Carbide
Application
Finishing
Style
CCMT
Chip Breaker
ELU
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech, ANSI Code CCMT21.50.5ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.