Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide

  • Mfr # CCMT21.50.5ESU-AC6030M

  • Zoro # G6332877


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.25 in.
Insert Size
21.50.5
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.50.5ESU-AC6030M
Zoro #
G6332877
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060202NSU
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Cermet
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT21.50.5ESU-AC6030M
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Relief Angle
7
ANSI Code
CCMT21.50.5ESU
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Rhombic
Features
Fracture Resistant
Included Angle
80 Degrees
Chip-Breaker Style
Single
Primary Material Application
Stainless Steel
Finish - Machining
Absotech
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Material
Carbide
Application
Finishing
Style
CCMT
Corner Angle
80
Series
AC6000M
Chip Breaker
ESU

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech, ANSI Code CCMT21.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.