Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., DCGT, 1, Carbide

  • Mfr # DCGT21.51MESI-AC6030M

  • Zoro # G6325378


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
0.25 in.
Insert Size
21.51
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.51MESI-AC6030M
Zoro #
G6325378
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
0.25 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT070204MN-SI
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DCGT21.51MESI-AC6030M
Mounting Style
Screw-On
No. of Edges
2
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CBN
Relief Angle
7
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Clearance Angle
7 Degrees
ANSI Code
DCGT21.51MESI
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Absotech
Shape
Rhombic
Primary Material Application ISO Code
M
Included Angle
55 Degrees
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
MESI
Manufacturer Grade
AC6030M
Material
Carbide
Application
Roughing
Style
DCGT
Corner Angle
55
Chip Breaker
MESI
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code DCGT21.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.