Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide

  • Mfr # DCMT21.51ELU-AC6040M

  • Zoro # G6324538


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.25 in.
Insert Size
21.51
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ELU-AC6040M
Zoro #
G6324538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT070204NLU
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DCMT21.51ELU-AC6040M
Workpiece Compatibility
Stainless (M)
Relief Angle
7
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Chip-Breaker Code
ELU
Features
Excellent Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Included Angle
55 Degrees
Coating Process
PVD
Chip-Breaker Style
Single
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
ANSI Code
DCMT21.51ELU
Manufacturer Grade
AC6040M
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide
Application
Finishing
Style
DCMT
Corner Angle
55
Chip Breaker
ELU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code DCMT21.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.