Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., DCMT, .5, Carbide

  • Mfr # DCMT21.50.5ESU-AC6030M

  • Zoro # G6324635


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.25 in.
Insert Size
21.50.5
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.50.5ESU-AC6030M
Zoro #
G6324635
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.0078"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCGT11T308MN-SI
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
DCMT21.50.5ESU-AC6030M
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Coating
CVD
Super Alloy (S) Compatibility
No
Relief Angle
7
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
Absotech
Included Angle
55 Degrees
Shape
Rhombic
Features
Fracture Resistant
Chip-Breaker Style
Single
Number of Cutting Edges
2
Chip-Breaker Code
ESU
Coating Process
CVD
Manufacturer Grade
AC6030M
ANSI Code
DCMT21.50.5ESU
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M
Material
Carbide
Style
DCMT
Application
Finishing
Series
AC6000M
Chip Breaker
ESU
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech, ANSI Code DCMT21.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.