Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide

  • Mfr # VBMT221ELU-AC6030M

  • Zoro # G6308121


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ELU-AC6030M
Zoro #
G6308121
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT110304NLU
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
VBMT221ELU-AC6030M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Relief Angle
5
Chip-Breaker Code
ELU
ANSI Code
VBMT221ELU
Number of Cutting Edges
2
Chip-Breaker Style
Single
Cutting Application
Turning
Coating Process
CVD
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Features
Fracture Resistant
Included Angle
35 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Stainless Steel
Material
Carbide
Application
Finishing
Style
VBMT
Chip Breaker
ELU
Series
AC6000M
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech, ANSI Code VBMT221ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.