Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide

  • Mfr # VBMT221ELU-AC6040M

  • Zoro # G6308115


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ELU-AC6040M
Zoro #
G6308115
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Chip-Breaker
ELU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT110304NLU
Mounting Style
Screw-On
Coating
PVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
VBMT221ELU-AC6040M
Relief Angle
5
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Manufacturer Grade
AC6040M
Shape
Rhombic
Primary Material Application
Stainless Steel
ANSI Code
VBMT221ELU
Coating Process
PVD
Chip-Breaker Style
Single
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M
Chip-Breaker Code
ELU
Included Angle
35 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Clearance Angle
5 Degrees
Material
Carbide
Application
Finishing
Style
VBMT
Corner Angle
35
Chip Breaker
ELU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VBMT221ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.