Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VBMT, 1, Carbide

  • Mfr # VBMT221ESU-AC6030M

  • Zoro # G6308079


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Insert Size
221
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-AC6030M
Zoro #
G6308079
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.25 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304NSU
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
CBN
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
VBMT221ESU-AC6030M
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
5
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application ISO Code
M
Features
Fracture Resistant
Number of Cutting Edges
2
Finish - Machining
Absotech
Clearance Angle
5 Degrees
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
ANSI Code
VBMT221ESU
Material - Machining
Carbide
Included Angle
35 Degrees
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Countersink Hole
Material
Carbide
Application
Finishing
Style
VBMT
Corner Angle
35
Chip Breaker
ESU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.