Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide

  • Mfr # VCGT220MESI-AC6030M

  • Zoro # G6381055


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Insert Size
220
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220MESI-AC6030M
Zoro #
G6381055
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.1250"
Nose Radius
0.0039"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110301MN-SI
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
2
Stainless (M) Compatibility
Yes
ANSI Number
VCGT220MESI-AC6030M
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CBN
Relief Angle
7
Coating Process
CVD
Features
Fracture Resistant
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
MESI
Included Angle
35 Degrees
Number of Cutting Edges
2
ANSI Code
VCGT220MESI
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material
Carbide
Style
VCGT
Application
Roughing
Series
AC6000M
Chip Breaker
MESI
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code VCGT220MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.