Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.25 in., VCGT, .5, Carbide

  • Mfr # VCGT220.5MESI-AC6030M

  • Zoro # G6381177


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Insert Size
220.5
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5MESI-AC6030M
Zoro #
G6381177
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.25 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110302MN-SI
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
VCGT220.5MESI-AC6030M
Relief Angle
7
Chip-Breaker Code
MESI
Finish - Machining
Absotech
Features
Fracture Resistant
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Number of Cutting Edges
2
Included Angle
35 Degrees
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Coating Process
CVD
Primary Material Application
Stainless Steel
Clearance Angle
7 Degrees
ANSI Code
VCGT220.5MESI
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
VCGT
Application
Roughing
Series
AC6000M
Chip Breaker
MESI
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.