Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.3126 in., CPMT, 1, Carbide

  • Mfr # CPMT2.51.51ESU-AC6030M

  • Zoro # G6326245


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.3126 in.
Insert Size
2.51.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.51ESU-AC6030M
Zoro #
G6326245
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.3126 in.
Chip-Breaker
ESU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT080204NSU
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
CPMT2.51.51ESU-AC6030M
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
11
Chip-Breaker Style
Single
Shape
Rhombic
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
AC6030M
Chip-Breaker Code
ESU
Cutting Application
Turning
ANSI Code
CPMT2.51.51ESU
Features
Fracture Resistant
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
Absotech
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CPMT
Chip Breaker
ESU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 5/16 in, Absotech, ANSI Code CPMT2.51.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.