Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.3126 in., CPMT, 1, Carbide

  • Mfr # CPMT2.51.51ESU-AC6040M

  • Zoro # G6326236


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.3126 in.
Insert Size
2.51.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.51ESU-AC6040M
Zoro #
G6326236
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.3126 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT080204NSU
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
ANSI Number
CPMT2.51.51ESU-AC6040M
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Relief Angle
11
Features
Excellent Fracture Resistance
Number of Cutting Edges
4
Chip-Breaker Code
ESU
ANSI Code
CPMT2.51.51ESU
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Shape
Rhombic
Manufacturer Grade
AC6040M
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Coating Process
PVD
Primary Material Application ISO Code
M
Clearance Angle
11 Degrees
Finish - Machining
TiAlN+AlCrN
Included Angle
80 Degrees
Chip-Breaker Style
Single
Cutting Application
Turning
Material
Carbide
Style
CPMT
Application
Finishing
Chip Breaker
ESU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 5/16 in, TiAlN+AlCrN, ANSI Code CPMT2.51.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.