Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CCGT, 1, Carbide

  • Mfr # CCGT32.51MESI-AC6030M

  • Zoro # G6333087


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.51MESI-AC6030M
Zoro #
G6333087
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
0.375 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T304MN-SI
Super Alloy (S) Compatibility
No
Coating
CBN
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
CCGT32.51MESI-AC6030M
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
Features
Fracture Resistant
Clearance Angle
7 Degrees
Shape
Rhombic
Chip-Breaker Code
MESI
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Coating Process
CVD
Included Angle
80 Degrees
ANSI Code
CCGT32.51MESI
Material - Machining
Carbide
Material
Carbide
Style
CCGT
Application
Roughing
Chip Breaker
MESI
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code CCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.