Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CCGT, .2, Carbide

  • Mfr # CCGT32.50MESI-AC6030M

  • Zoro # G6333175


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
0.375 in.
Insert Size
32.50
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32.50MESI-AC6030M
Zoro #
G6333175
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Nose Radius
0.0039"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
0.375 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
CCGT09T301MN-SI
No. of Edges
4
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
ANSI Number
CCGT32.50MESI-AC6030M
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CBN
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
7
Number of Cutting Edges
4
Features
Fracture Resistant
Included Angle
80 Degrees
Finish - Machining
Absotech
Shape
Rhombic
Chip-Breaker Code
MESI
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Single
Manufacturer Grade
AC6030M
Coating Process
CVD
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
ANSI Code
CCGT32.50MESI
Primary Material Application ISO Code
M
Material
Carbide
Style
CCGT
Application
Roughing
Chip Breaker
MESI
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code CCGT32.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.