Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide

  • Mfr # CCMT32.51ELU-AC6030M

  • Zoro # G6332350


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.51ELU-AC6030M
Zoro #
G6332350
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T304NLU
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Cermet
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
CCMT32.51ELU-AC6030M
Cutting Direction
Neutral
Relief Angle
7
Coating Process
CVD
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Chip-Breaker Code
ELU
Cutting Application
Turning
Primary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Manufacturer Grade
AC6030M
ANSI Code
CCMT32.51ELU
Insert Holding Type
Countersink Hole
Shape
Rhombic
Features
Fracture Resistant
Included Angle
80 Degrees
Material
Carbide
Application
Finishing
Style
CCMT
Series
AC6000M
Chip Breaker
ELU
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code CCMT32.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.