Zoro Homepage

Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide

  • Mfr # CCMT32.52EMU-AC420K

  • Zoro # G6331921


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52EMU-AC420K
Zoro #
G6331921
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CCMT09T308N-MU
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
ANSI Number
CCMT32.52EMU-AC420K
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Code
EMU
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
ANSI Code
CCMT32.52EMU
Coating Process
CVD
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Single
Material - Machining
Carbide
Primary Material Application ISO Code
K10 - K20
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
CCMT
Chip Breaker
EMU
Corner Angle
80
Series
AC420K

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.