Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMT, 1, Carbide

  • Mfr # CPMT321ELU-AC6030M

  • Zoro # G6325910


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Insert Size
321
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321ELU-AC6030M
Zoro #
G6325910
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CPMT090304NLU
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
Coating
CVD
ANSI Number
CPMT321ELU-AC6030M
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Relief Angle
11
Measurement System
Fractional Inch
Included Angle
80 Degrees
Features
Fracture Resistant
Coating Process
CVD
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Shape
Rhombic
ANSI Code
CPMT321ELU
Cutting Application
Turning
Chip-Breaker Style
Single
Finish - Machining
Absotech
Chip-Breaker Code
ELU
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Material
Carbide
Style
CPMT
Application
Finishing
Chip Breaker
ELU
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code CPMT321ELU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.