Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMT, 1, Carbide

  • Mfr # CPMT321EMU-AC420K

  • Zoro # G6325877


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Insert Size
321
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321EMU-AC420K
Zoro #
G6325877
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT090308N-MU
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT321EMU-AC420K
Coating
CVD
Steel (P) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Relief Angle
11
Material - Machining
Carbide
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Style
Single
ANSI Code
CPMT321EMU
Shape
Rhombic
Coating Process
CVD
Primary Material Application ISO Code
K10 - K20
Finish - Machining
Al203+TiCN
Chip-Breaker Code
EMU
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
AC420K
Material
Carbide
Application
Roughing
Style
CPMT
Corner Angle
80
Series
AC420K
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT321EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.