Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMT, 1, Carbide

  • Mfr # CPMT321ESU-AC6030M

  • Zoro # G6325859


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Insert Size
321
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321ESU-AC6030M
Zoro #
G6325859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT090304NSU
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
Cermet
ANSI Number
CPMT321ESU-AC6030M
Cutting Direction
Neutral
Relief Angle
11
Coating Process
CVD
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
ESU
Manufacturer Grade
AC6030M
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Primary Material Application
Stainless Steel
ANSI Code
CPMT321ESU
Features
Fracture Resistant
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Material
Carbide
Style
CPMT
Application
Finishing
Corner Angle
80
Chip Breaker
ESU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code CPMT321ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.