Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMT, 2, Carbide

  • Mfr # CPMT322EMU-AC420K

  • Zoro # G6325825


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Insert Size
322
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322EMU-AC420K
Zoro #
G6325825
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT090308N-MU
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CPMT322EMU-AC420K
Coating
CVD
Relief Angle
11
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Included Angle
80 Degrees
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
K10 - K20
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
ANSI Code
CPMT322EMU
Chip-Breaker Code
EMU
Clearance Angle
11 Degrees
Material
Carbide
Style
CPMT
Application
Roughing
Corner Angle
80
Chip Breaker
EMU
Series
AC420K

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT322EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.