Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., CPMT, 2, Carbide

  • Mfr # CPMT322ESU-AC6030M

  • Zoro # G6325798


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Insert Size
322
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322ESU-AC6030M
Zoro #
G6325798
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT090308NSU
No. of Edges
4
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
ANSI Number
CPMT322ESU-AC6030M
Relief Angle
11
Shape
Rhombic
ANSI Code
CPMT322ESU
Chip-Breaker Style
Single
Coating Process
CVD
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Clearance Angle
11 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Included Angle
80 Degrees
Material
Carbide
Style
CPMT
Application
Finishing
Chip Breaker
ESU
Corner Angle
80
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code CPMT322ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.