Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCGT, .5, Carbide

  • Mfr # DCGT32.50.5MESI-AC6030M

  • Zoro # G6325229


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
0.375 in.
Insert Size
32.50.5
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MESI-AC6030M
Zoro #
G6325229
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
0.375 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT11T302MN-SI
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DCGT32.50.5MESI-AC6030M
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Coating
CBN
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Relief Angle
7
Cutting Application
Turning
Manufacturer Grade
AC6030M
Features
Fracture Resistant
ANSI Code
DCGT32.50.5MESI
Coating Process
CVD
Number of Cutting Edges
2
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Chip-Breaker Code
MESI
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Shape
Rhombic
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Material
Carbide
Style
DCGT
Application
Roughing
Series
AC6000M
Chip Breaker
MESI
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code DCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.