Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCMA, 1, Carbide

  • Mfr # DCMA32.51-AC420K

  • Zoro # G6324739


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMA32.51-AC420K
Zoro #
G6324739
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMW11T304
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PCD
Hardened (H) Compatibility
No
ANSI Number
DCMA32.51-AC420K
Relief Angle
7
Primary Material Application ISO Code
K10 - K20
Manufacturer Grade
AC420K
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
DCMA32.51
Coating Process
CVD
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
Carbide
Application
Roughing
Style
DCMA
Corner Angle
55
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMA32.51, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.