Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCMT, 1, Carbide

  • Mfr # DCMT32.51ELU-AC6030M

  • Zoro # G6324090


product price: $15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ELU-AC6030M
Zoro #
G6324090
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT11T304NLU
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Coating
PVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DCMT32.51ELU-AC6030M
Relief Angle
7
Shape
Rhombic
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
Absotech
Number of Cutting Edges
2
ANSI Code
DCMT32.51ELU
Cutting Application
Turning
Manufacturer Grade
AC6030M
Chip-Breaker Code
ELU
Coating Process
CVD
Primary Material Application ISO Code
M
Chip-Breaker Style
Single
Features
Fracture Resistant
Primary Material Application
Stainless Steel
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
DCMT
Series
AC6000M
Corner Angle
55
Chip Breaker
ELU

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code DCMT32.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.