Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCMT, 1, Carbide

  • Mfr # DCMT32.51ESU-AC6030M

  • Zoro # G6323935


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ESU-AC6030M
Zoro #
G6323935
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T304NSU
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
ANSI Number
DCMT32.51ESU-AC6030M
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7
Features
Fracture Resistant
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Number of Cutting Edges
2
ANSI Code
DCMT32.51ESU
Primary Material Application ISO Code
M
Chip-Breaker Code
ESU
Clearance Angle
7 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Coating Process
CVD
Material
Carbide
Application
Finishing
Style
DCMT
Chip Breaker
ESU
Series
AC6000M
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code DCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.