Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCMT, 1, Carbide

  • Mfr # DCMT32.51ESU-AC6040M

  • Zoro # G6323926


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ESU-AC6040M
Zoro #
G6323926
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T304NSU
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
DCMT32.51ESU-AC6040M
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Relief Angle
7
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
DCMT32.51ESU
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Countersink Hole
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC6040M
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
Chip-Breaker Code
ESU
Primary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material
Carbide
Style
DCMT
Application
Finishing
Series
AC6000M
Chip Breaker
ESU
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.