Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DCMT, 2, Carbide

  • Mfr # DCMT32.52EMU-AC420K

  • Zoro # G6323740


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52EMU-AC420K
Zoro #
G6323740
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DCMT11T308N-MU
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DCMT32.52EMU-AC420K
Non Ferrous (N) Compatibility
No
Relief Angle
7
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Single
ANSI Code
DCMT32.52EMU
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Material - Machining
Carbide
Included Angle
55 Degrees
Shape
Rhombic
Coating Process
CVD
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Chip-Breaker Code
EMU
Primary Material Application ISO Code
K10 - K20
Material
Carbide
Style
DCMT
Application
Roughing
Corner Angle
55
Series
AC420K
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.