Zoro Homepage

Turning Insert, Diamond, 0.375 in., DCMT, 2, Carbide

  • Mfr # DCMT32.52ESU-AC6040M

  • Zoro # G6323628


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ESU-AC6040M
Zoro #
G6323628
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T308NSU
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Coating
Cermet
ANSI Number
DCMT32.52ESU-AC6040M
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7
Features
Excellent Fracture Resistance
Cutting Application
Turning
ANSI Code
DCMT32.52ESU
Chip-Breaker Code
ESU
Primary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M
Manufacturer Grade
AC6040M
Coating Process
PVD
Chip-Breaker Style
Single
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Material
Carbide
Style
DCMT
Application
Finishing
Corner Angle
55
Chip Breaker
ESU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.