Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VBMA, 2, Carbide

  • Mfr # VBMA332-AC420K

  • Zoro # G6308149


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VBMA
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMA332-AC420K
Zoro #
G6308149
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMW160408
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Stainless (M) Compatibility
No
ANSI Number
VBMA332-AC420K
Mounting Style
Screw-On
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Relief Angle
5
ANSI Code
VBMA332
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
35 Degrees
Shape
Rhombic
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron
Manufacturer Grade
AC420K
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K10 - K20
Material
Carbide
Style
VBMA
Application
Medium
Corner Angle
35
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMA332, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.