Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC6030M

  • Zoro # G6307939


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331ESU-AC6030M
Zoro #
G6307939
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404NSU
Stainless (M) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT331ESU-AC6030M
Super Alloy (S) Compatibility
No
Coating
CBN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Relief Angle
5
ANSI Code
VBMT331ESU
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Clearance Angle
5 Degrees
Shape
Rhombic
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
ESU
Features
Fracture Resistant
Chip-Breaker Style
Single
Finish - Machining
Absotech
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Included Angle
35 Degrees
Cutting Application
Turning
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
VBMT
Series
AC6000M
Chip Breaker
ESU
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.