Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VBMT, 2, Carbide

  • Mfr # VBMT332ELU-AC6030M

  • Zoro # G6307869


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ELU-AC6030M
Zoro #
G6307869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT160408NLU
ANSI Number
VBMT332ELU-AC6030M
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Coating
CVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
5
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Cutting Application
Turning
ANSI Code
VBMT332ELU
Primary Material Application
Stainless Steel
Chip-Breaker Style
Single
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Coating Process
CVD
Chip-Breaker Code
ELU
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Application
Finishing
Corner Angle
35
Chip Breaker
ELU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code VBMT332ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.