Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VCGT, 1, Carbide

  • Mfr # VCGT331MESI-AC6030M

  • Zoro # G6380696


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
MESI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT331MESI-AC6030M
Zoro #
G6380696
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
0.375 in.
Chip-Breaker
MESI
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT160404MN-SI
Non Ferrous (N) Compatibility
No
No. of Edges
2
Coating
CBN
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
VCGT331MESI-AC6030M
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
7
Chip-Breaker Code
MESI
Primary Material Application
Stainless Steel
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
Absotech
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Number of Cutting Edges
2
Features
Fracture Resistant
Included Angle
35 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
ANSI Code
VCGT331MESI
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
VCGT
Series
AC6000M
Chip Breaker
MESI
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, Absotech, ANSI Code VCGT331MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.