Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VCMT, 1, Carbide

  • Mfr # VCMT331ELU-AC6030M

  • Zoro # G6380608


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331ELU-AC6030M
Zoro #
G6380608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCMT160404NLU
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
VCMT331ELU-AC6030M
Relief Angle
7
Insert Holding Type
Countersink Hole
Included Angle
35 Degrees
Shape
Rhombic
Coating Process
CVD
Chip-Breaker Code
ELU
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Finish - Machining
Absotech
Material - Machining
Carbide
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
VCMT331ELU
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Material
Carbide
Style
VCMT
Application
Finishing
Series
AC6000M
Corner Angle
35
Chip Breaker
ELU

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code VCMT331ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.