Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VCMT, 1, Carbide

  • Mfr # VCMT331ESU-AC6030M

  • Zoro # G6380510


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331ESU-AC6030M
Zoro #
G6380510
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160404NSU
ANSI Number
VCMT331ESU-AC6030M
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating
CBN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7
Features
Fracture Resistant
Coating Process
CVD
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Finish - Machining
Absotech
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
M
Included Angle
35 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Chip-Breaker Style
Single
ANSI Code
VCMT331ESU
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Material
Carbide
Style
VCMT
Application
Finishing
Chip Breaker
ESU
Corner Angle
35
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code VCMT331ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.