Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VCMT, 2, Carbide

  • Mfr # VCMT332ELU-AC6030M

  • Zoro # G6380440


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ELU-AC6030M
Zoro #
G6380440
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCMT160408NLU
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCMT332ELU-AC6030M
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Coating
CVD
Relief Angle
7
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Shape
Rhombic
Chip-Breaker Style
Single
Finish - Machining
Absotech
Chip-Breaker Code
ELU
Insert Holding Type
Countersink Hole
Features
Fracture Resistant
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
ANSI Code
VCMT332ELU
Manufacturer Grade
AC6030M
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
35 Degrees
Material
Carbide
Style
VCMT
Application
Finishing
Corner Angle
35
Chip Breaker
ELU
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech, ANSI Code VCMT332ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.