Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VCMT, 2, Carbide

  • Mfr # VCMT332ESU-AC6030M

  • Zoro # G6380361


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332ESU-AC6030M
Zoro #
G6380361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VCMT160408NSU-AC520U
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCMT332ESU-AC6030M
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Coating
CBN
Relief Angle
7
Primary Material Application
Stainless Steel
Clearance Angle
7 Degrees
ANSI Code
VCMT332ESU
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M
Chip-Breaker Style
Single
Chip-Breaker Code
ESU
Coating Process
CVD
Features
Fracture Resistant
Cutting Application
Turning
Included Angle
35 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Insert Holding Type
Countersink Hole
Material
Carbide
Style
VCMT
Application
Finishing
Series
AC6000M
Corner Angle
35
Chip Breaker
ESU

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code VCMT332ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.