Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMA, 1, Carbide

  • Mfr # VNMA331-AC420K

  • Zoro # G6380188


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMA331-AC420K
Zoro #
G6380188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMA160404
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
VNMA331-AC420K
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Included Angle
35 Degrees
Primary Material Application ISO Code
K10 - K20
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
CVD
Manufacturer Grade
AC420K
ANSI Code
VNMA331
Material
Carbide
Style
VNMA
Application
Finishing
Series
AC420K
Corner Angle
35

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMA331, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.