Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide

  • Mfr # VNMG331EEF-AC6040M

  • Zoro # G6380109


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EEF-AC6040M
Zoro #
G6380109
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEF
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160404N-EF
Cast Iron (K) Compatibility
No
ANSI Number
VNMG331EEF-AC6040M
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
0
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Chip-Breaker Code
EEF
Finish - Machining
TiAlN+AlCrN
Included Angle
35 Degrees
ANSI Code
VNMG331EEF
Coating Process
PVD
Primary Material Application ISO Code
M
Material
Carbide
Application
Finishing
Style
VNMG
Series
AC6000M
Chip Breaker
EEF
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.