Zoro Homepage

Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide

  • Mfr # VNMG331EGZ-AC420K

  • Zoro # G6379926


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331EGZ-AC420K
Zoro #
G6379926
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VNMG160404N-GZ
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
ANSI Number
VNMG331EGZ-AC420K
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Chip-Breaker Style
Double
ANSI Code
VNMG331EGZ
Coating Process
CVD
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material - Machining
Carbide
Included Angle
35 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
K10 - K20
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGZ
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Medium
Style
VNMG
Chip Breaker
EGZ
Series
AC420K
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.