Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide

  • Mfr # VNMG331ENZ-AC420K

  • Zoro # G6379829


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
331
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331ENZ-AC420K
Zoro #
G6379829
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160404N-UZ
Stainless (M) Compatibility
No
ANSI Number
VNMG331ENZ-AC420K
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application ISO Code
K10 - K20
Primary Material Application
Cast Iron
Chip-Breaker Style
Double
ANSI Code
VNMG331ENZ
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Manufacturer Grade
AC420K
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
35 Degrees
Chip-Breaker Code
ENZ
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
VNMG
Series
AC420K
Chip Breaker
ENZ
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG331ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.