Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide

  • Mfr # VNMG332EEF-AC6040M

  • Zoro # G6379567


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332EEF-AC6040M
Zoro #
G6379567
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEF
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNMG160408N-EF
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Coating
CVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VNMG332EEF-AC6040M
Relief Angle
0
Shape
Rhombic
Clearance Angle
0 Degrees
Coating Process
PVD
Chip-Breaker Code
EEF
Included Angle
35 Degrees
Manufacturer Grade
AC6040M
Chip-Breaker Style
Double
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
ANSI Code
VNMG332EEF
Primary Material Application
Stainless Steel
Features
Excellent Fracture Resistance
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Material
Carbide
Style
VNMG
Application
Finishing
Chip Breaker
EEF
Series
AC6000M
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.