Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 2, Carbide

  • Mfr # VNMG332ENZ-AC420K

  • Zoro # G6379269


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332ENZ-AC420K
Zoro #
G6379269
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160408N-UZ
Coating
CVD
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
VNMG332ENZ-AC420K
Relief Angle
0
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K10 - K20
Coating Process
CVD
Chip-Breaker Code
ENZ
ANSI Code
VNMG332ENZ
Included Angle
35 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Roughing
Style
VNMG
Series
AC420K
Chip Breaker
ENZ
Corner Angle
35

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG332ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.