Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., VNMG, 3, Carbide

  • Mfr # VNMG333ENZ-AC420K

  • Zoro # G6378961


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Insert Size
333
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG333ENZ-AC420K
Zoro #
G6378961
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
0.375 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VNMG160412N-UZ
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VNMG333ENZ-AC420K
Stainless (M) Compatibility
No
No. of Edges
2
Relief Angle
0
Finish - Machining
Al203+TiCN
Coating Process
CVD
ANSI Code
VNMG333ENZ
Shape
Rhombic
Primary Material Application ISO Code
K10 - K20
Included Angle
35 Degrees
Primary Material Application
Cast Iron
Chip-Breaker Code
ENZ
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide
Style
VNMG
Application
Roughing
Chip Breaker
ENZ
Corner Angle
35
Series
AC420K

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VNMG333ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.