Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMA, 4, Carbide

  • Mfr # CNMA434-AC420K

  • Zoro # G6331398


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA434-AC420K
Zoro #
G6331398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0625"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMA120416
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNMA434-AC420K
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
PCD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
0
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
AC420K
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Included Angle
80 Degrees
ANSI Code
CNMA434
Primary Material Application ISO Code
K10 - K20
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide
Application
Roughing
Style
CNMA
Corner Angle
80
Series
AC420K

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA434, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.