Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide

  • Mfr # CNMG431EUP-AC6030M

  • Zoro # G6330661


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EUP-AC6030M
Zoro #
G6330661
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120404N-UP
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG431EUP-AC6030M
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Relief Angle
0
Included Angle
80 Degrees
Shape
Rhombic
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
EUP
ANSI Code
CNMG431EUP
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Finish - Machining
Absotech
Features
Fracture Resistant
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
CNMG
Series
AC6000M
Corner Angle
80
Chip Breaker
EUP

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.